ASSY® 3.0 assortment of countersunk heads
ASSY 3.0 steel zinc plated cs head AW 2102 pieces
SCR-SET-WO-ASSY3.0-CS-AW-(A2K)-2102PCS
Art.-no. 09641700
EAN 4049557016993
Register now and access more than 125,000 products
Assortment of 2100 pieces
- 250 chipboard screws 3 x 20 / 3 x 25 mm
- 200 chipboard screws 3 x 30 mm
- 250 chipboard screws 3.5 x 16 / 3.5 x 20 mm
- 125 chipboard screws 3.5 x 25 / 3.5 x 30 mm
- 100 chipboard screws 3.5 x 35 mm
- 75 chipboard screws 3.5 x 40 mm
- 100 chipboard screws 4 x 30 / 4 x 35 mm
- 75 chipboard screws 4 x 40 mm
- 50 chipboard screws 4 x 45 / 4 x 50 mm
- 50 chipboard screws 4.5 x 50 / 4.5 x 60 mm
Datasheets(X)
Thread type | Wood screw thread |
Thread design | Full thread |
Thread form | Single start thread |
Shape of tip | Tip with ring thread |
Head type | Countersunk head |
Drive type | AW |
Material | Hardened steel |
Surface | Zinc plated |
Number of pieces in assortment/set | 2100 PCS |
Area of application | Fitting, Cabinet, Furniture, Universal |
Approval | ETA-11/0190 |
RoHS-compliant | Yes |
SCR-CS-WO-AW10-(A2K)-3X25/22
SCR-CS-WO-AW20-(A2K)-3,5X16/12
SCR-CS-WO-AW20-(A2K)-3,5X20/16
SCR-CS-WO-AW20-(A2K)-3,5X25/21
SCR-CS-WO-AW20-(A2K)-3,5X30/25
SCR-CS-WO-AW20-(A2K)-3,5X35/30
SCR-CS-WO-AW20-(A2K)-3,5X40/35
SCR-CS-WO-AW20-(A2K)-4X35/29
SCR-CS-WO-AW20-(A2K)-4X45/39
SCR-CS-WO-AW20-(A3K)-4,5X50/43
SCR-CS-WO-AW20-(A3K)-4,5X60/50
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units