Welcome to Würth India For trade customers only

ARIZONA vehicle dry sandpaper discs

DSPAP-HOKLP-7HO-P80-D150MM

Art.-no. 5506313008

EAN 4053479205434

Individual price display after login
ARIZONA vehicle dry sandpaper discs

Art.-no. 5506313008

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For sanding old paint, fillers, plastics, factory primers on new parts and matting of paintwork.

Short sanding time and efficient work

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Grit P40-P120


Initial sanding of new-part factory priming coats (cathodic dip coating), sanding off old paint, sanding out stone-chip damage and rusty areas, sanding dented areas down to bare metal, pre-sanding of polyester and fine filler, levelling of filler edges.



Grit P100-P500


Initial sanding of old paint during transition to new paint, matting of top-coat paints, sanding of plain paints, thermoplastic acrylic paints, clear coats, water-based paints, thick-film, primer, synthetic resin and nitro fillers, spray filler, 2-component and MS filling primers, and wash primers.

Form

Washer

Diameter (Ø)

150 mm

Grid size

80

Hole pattern

7-hole

Adhesive system

Hook and loop

Material of abrasive medium

Aluminium oxide

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information