AIR PAINT SPRAY GUN HVLP PLUS
PNTSPRGUN-(HVLP PLUS)-(ALL-AROUND)-1,4MM
Art.-no. 0891704140
EAN 4099618638442
Register now and access more than 125,000 products
Advanced air cap design
Enhances spray performance, even at higher flow rates
Ergonomically designed trigger
Low resistances reduces operator fatigue
Continuous round/flat control
Easy adjustments to spray pattern
O-Ring Free Design
Low maintenance
Wide variety of nozzles
Versatile applications
HVLP Plus technology
Up to 15% less material consumption and up to 40% less air consumption / allows maximum application speed with high atomization levels.
Datasheets(X)
Ideal for quickly and evenly spraying paints and varnishes on various surfaces.
Contents | 1000 ml |
Product weight (per item) | 16.500 kg |
Colour | Black |
Material | Aluminium / stainless steel A2 |
Min. operating pressure | 0.5 bar |
Max. operating pressure | 2.5 bar |
Operating pressure | 2 bar |
Air consumption | 310 l/min |
Min. spraying distance | 15 cm |
Max. spraying distance | 20 cm |