Welcome to Würth India For trade customers only

AIR PAINT SPRAY GUN HVLP PLUS

PNTSPRGUN-(HVLP PLUS)-1,3MM

Art.-no. 0891704130

EAN 4068362251245

Individual price display after login
AIR PAINT SPRAY GUN HVLP PLUS

Art.-no. 0891704130

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The Wuerth top grade gravity feed spray guns provide superior finish quality with fast production speed and a light weight design that meets todays strict environmental regulation requirement.

Advanced air cap design


Enhances spray performance, even at higher flow rates


Ergonomically designed trigger


Low resistances reduces operator fatigue


Continuous round/flat control


Easy adjustments to spray pattern


O-Ring Free Design


Low maintenance


Wide variety of nozzles


Versatile applications


HVLP Plus technology


Up to 15% less material consumption and up to 40% less air consumption / allows maximum application speed with high atomization levels.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for quickly and evenly spraying paints and varnishes on various surfaces.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information