600-lumen work lamp
Work lamp 21 Watt, 600 lumen
LAMP-21W
Art.-no. 0981121
EAN 4046778700588
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Soft, pleasant and low-shadow light for effortless work.
- Average lamp service life of 8000 hours
- Impact-resistant and unbreakable housing
- Adjustable beam angle
Product information
Datasheets(X)
Application area
For indoor and outdoor use
Luminous flux | 600 lm |
Lamp luminous flux | 1350 lm |
IP protection class | IP 54 |
Cable type | H05RN-F2x1.0 mm² |
Power-lead length | 5 m |
Protection class | Protection class II/protective insulation |
Min./max. nominal voltage | 220 / 240 V/AC |
Min./max. frequency | 50 / 60 Hz |
Plug connector | 1 safety plug, 16 A |
Power rating | 21 W |
Width x height x depth | 200 x 200 x 70 mm |