Welcome to Würth India For trade customers only

3 watt LED lamp

LED 3 Watt Rechargeable with charging station
TRCH-BTRY-METAL-D-LED-3W

Art.-no. 0827805100

EAN 4045727357934

Individual price display after login
3 watt LED lamp

Art.-no. 0827805100

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Rechargeable, with charging station

3 watt high-performance LED



Made from high-quality aircraft-grade aluminium



NiMH battery pack 6 V/3000 mA – can be charged separately



Charged from 230 V (50–60 Hz AC) power pack or 12–24 V DC adapter



Micro-controller charging technology



Charging time for empty battery approx. 6 h



Up to 24 h burn time


The lamp slowly begins to lose its brightness after approx. 7 h



With focus function



Wall bracket (charging station) with mounting rubber for vehicle installation



Cover for the charging socket to prevent soiling and moisture penetration



IP40 (IP54 with charging socket covered)



If a replacement battery is purchased, the lamp can be used for continuous operation by changing the battery


Battery pack can also be charged separately in the charging cradle



Overcharge protection



LED charge display (green, battery full/red, charge battery)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Luminous period

24 h

Charging time

6 h

IP protection class

IP 40

Type of rechargeable battery/battery

NiMH

Nominal voltage

230 V/AC

Min./max. frequency

50 / 60 Hz

3 watt LED lamp including:
Rechargeable battery for LED lamp 3 W
1 x
Rechargeable battery for LED lamp 3 W

BTRYPCK-(F.LED-LGHT)-3W

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information