Welcome to Würth India For trade customers only

3/8 INCH SPARK PLUG SOCKET WRENCH INSERT

SKTWRNCHINRT-SPRKPLG-3/8IN-21MM

Art.-no. 5763038521

EAN 4099618141775

Individual price display after login
3/8 INCH SPARK PLUG SOCKET WRENCH INSERT

Art.-no. 5763038521

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Crafted for high torque applications. Allows the spark plugs easier to grip and ensures quick and safe removal.

Chrome-Vanadium Steel


The usual elevated torque demanded to tighten / loosen up bolts and nuts with big diameters is followed by the need a very resistant steel. The Chrome-Vanadium alloy (mix of two or more metals) enhances resistance to rusting and provides additional strength and hardness in tough operations.



Firm Grip


Matt texturized chrome plate finishing provides an exceptional grip while handling them even with greasy or wet hands.



Ball-Catch Groove


Holds the accessory safely and reliably on the square bolt of the ratchet, avoiding it to be expelled.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width across flats

21 mm

Length (L1)

64 mm

External drive

WS21

Material

Chrome-vanadium steel

Product weight (per item)

140.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information