Welcome to Würth India For trade customers only

3/8 IN spark plug sckt wr. insert magnet REDSTRIPE

SKTWRNCHINRT-SPRKPLG-MAGN-3/8IN-14MM

Art.-no. 5763038514

EAN 4099618985430

Individual price display after login
3/8 IN spark plug sckt wr. insert magnet REDSTRIPE

Art.-no. 5763038514

Individual price display after login
Quantity
PU
x 2 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width across flats

14 mm

Length (L1)

64 mm

External drive

WS14

Material

Chrome-vanadium steel

Product weight (per item)

100 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information