3/4-inch impact socket wrench insert hexagon, metric, short
IMPSKT-3/4IN-SHORT-WS30
Art.-no. 071443 030
EAN 4062856955084
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
- Fits all conventional compressed air and electric drivers
- Standard: Square drive acc. to DIN 3121
- Design: forged, burnished
Product information
Datasheets(X)
![]() | |
Drive type | Internal square |
Tip type | For outer hexagon |
Drive | 3/4 inch |
Width across flats | 30 mm |
Length (L1) | 53 mm |
Socket wrench external diameter (D1) | 46 mm |
Socket wrench external diameter 2 (D2) | 44 mm |
Socket wrench depth (t) | 16 mm |
Material | Heat-resisting structural steel, 42CrMo4 |
Surface | Phosphated |
