2C acrylic lacquer top coat
2C acrylic lacquer top coat
TOPCOAT-2C-SPRINGGREEN-80-M640K-500ML
Art.-no. 1550382547
EAN 4058794440157
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Weight of content | 0.58 kg |
Contents | 0.5 l |
Chemical basis | Acrylic resin paint |
Colour | Grey |
Gloss level | Matt |
Density | 1.16 g/cm³ |
Density conditions | at 20°C |
VOC concentration (CH) | 420 g/l |
Shelf life from production | 60 Month |