2C acrylic lacquer top coat
2C acrylic lacquer top coat
80TOPCOAT-2C-OLIVEGREEN-80-M696K-500ML
Art.-no. 1550383022
EAN 4058794439625
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Weight of content | 0.5425 kg |
Contents | 0.5 l |
Chemical basis | Acrylic resin paint |
Colour | Olive green |
Gloss level | Matt |
Density | 1.085 g/cm³ |
Density conditions | at 20°C |
VOC concentration (CH) | 420 g/l |
Shelf life from production | 60 Month |