250 V plastic cable reel
Plastic cable reel H07RN-F 3G2.5 mm²
CBLREEL-PLA-(H07RN-F3G2,5)-33M
Art.-no.
0774101033
EAN 4045727154533
Prices for customers after login


Exclusively for trade customers
Register now and access more than 125,000 products
K2 in accordance with DGUV Information 203-006 (formerly BGI 608)
- Drum housing made of special plastic
- Generously dimensioned, swivelling rotary crank handle
- Innovative plug mounting
- Locking brake with "Open/Close switch"
- RN cable approved for use in difficult construction conditions in line with VDE 0100 Part 704
- Made in Germany
Notice
Thermal circuit breaker with trip-free mechanism, resettable by hand after cooling.
Product information
Datasheets(X)
Application area
- For harsh conditions in construction, industry, trade, agriculture etc.
- For indoor and outdoor use.
Cable type | H07RN-F3G2.5 mm² |
Cable length | 33 m |
Design | 3 grounding-contact sockets, 16 A, 250 V |
IP protection class | IP X4 |
Length x width x height | 290 x 210 x 395 mm |
Overheating protection | Thermal circuit-breaker with restarting protection as per VDE 0620 |