Welcome to Würth India For trade customers only

2-component epoxy hardener For 2C epoxy primer

2C epoxy hardener
HARD-PRIM-(75-45)-2K-PRIMER-FILL-1LTR

Art.-no. 1530635380
EAN 4058794905083
Prices for customers after login
2-component epoxy hardener For 2C epoxy primer

Art.-no. 1530635380

Prices for customers after login
Quantity
PU
x 3 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Hardener for 2C epoxy primer art. 5866104105

Instructions

Add to the 2-component epoxy primer in a mixture ratio of 5:1

Contents

1 l

Weight of content

0.98 kg

Density

0.98 g/cm³

Shelf life from production

60 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information