Welcome to Würth India For trade customers only

1C primer GLASURIT

PRIM2K-284-13-CV-CHASIS-SRF-BEIGEGR-18KG

Art.-no. 1553079859

EAN 4099618786525

Individual price display after login
1C primer GLASURIT

Art.-no. 1553079859

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Weight of content

18 kg

Contents

26.5 l

Chemical basis

Acrylic resin

Colour

Grey

Max. coating thickness

70 mm

Max. processing temperature

50 °C

Density

1.447 g/cm³

Min./max. temperature resistance

20 to 200 °C

Max. temperature resistance

200 °C

Min. processing temperature

20 °C

Shelf life from production

36 Month

Conditions to maintain shelf life from production

at room temperature

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information