1C primer GLASURIT
1C primer GLASURIT
PRIM-FILLER-2K-(C-U-07)-GREY-4LTR
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Weight of content | 6.6 kg |
Contents | 4 l |
Chemical basis | Butyl acetate |
Colour | Grey |
Max. coating thickness | 70 µm |
Max. processing temperature | 60 °C |
Density | 1.668 g/cm³ |
Min./max. temperature resistance | 27 to 125 °C |
Max. temperature resistance | 125 °C |
Density conditions | at 20°C |
Min. processing temperature | 20 °C |
Shelf life from production | 36 Month |
Conditions to maintain shelf life from production | at room temperature, in the original container |