1C primer GLASURIT
PRIM-(A-U-87S)-UV-PRIMER-FILR-GREY-400ML
Register now and access more than 125,000 products
Datasheets(X)
Weight of content | 486 g |
Contents | 0.4 l |
Chemical basis | Acrylic resin |
Colour | Grey |
Max. coating thickness | 80 µm |
Max. processing temperature | 35 °C |
Density | 1.216 g/cm³ |
Min./max. temperature resistance | 35 to 200 °C |
Max. temperature resistance | 200 °C |
Density conditions | at 20°C |
Min. processing temperature | 10 °C |
Shelf life from production | 36 Month |
Conditions to maintain shelf life from production | at room temperature, in the original container |