1C primer GLASURIT
PRIM-(A-U-87)-ECO-BAL-UV-FILR-GREY-1LTR
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Weight of content | 1.216 kg |
Contents | 1 l |
Chemical basis | Acrylic resin |
Colour | Grey |
Max. coating thickness | 80 µm |
Max. processing temperature | 66 °C |
Density | 1.216 g/cm³ |
Min./max. temperature resistance | 10 to 10 °C |
Max. temperature resistance | 10 °C |
Min. processing temperature | 35 °C |
Shelf life from production | 36 Month |
Conditions to maintain shelf life from production | at room temperature |