1C primer GLASURIT
PRIM-(A-U-39)-ECO-BALANCE-DTM-BLACK-3LTR
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Weight of content | 4.25 kg |
Contents | 3 l |
Chemical basis | Acrylic resin |
Colour | Black |
Max. coating thickness | 70 µm |
Max. processing temperature | 195 °C |
Density | 1.417 g/cm³ |
Min./max. temperature resistance | 124 to 35 °C |
Max. temperature resistance | 35 °C |
Min. processing temperature | 25 °C |
Shelf life from production | 36 Month |
Conditions to maintain shelf life from production | at room temperature |