1C primer GLASURIT
PRIM-(A-U-33)-ECO-BALANCE-DTM-WHITE-3LTR
Register now and access more than 125,000 products
Datasheets(X)
Weight of content | 4.62 kg |
Contents | 3 l |
Chemical basis | Acrylic resin |
Colour | White |
Max. coating thickness | 70 µm |
Max. processing temperature | 35 °C |
Density | 1.542 g/cm³ |
Min./max. temperature resistance | 128 to 138 °C |
Max. temperature resistance | 138 °C |
Density conditions | at 20°C |
Min. processing temperature | 10 °C |
Shelf life from production | 36 Month |
Conditions to maintain shelf life from production | at room temperature, in the original container |