Welcome to Würth India For trade customers only

1C primer GLASURIT

FILR-PRIM-(P-U-43 WET-ON-WET)-WHITE-3LTR

Art.-no. 1550736064

EAN 4068362258602

Individual price display after login
1C primer GLASURIT

Art.-no. 1550736064

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Weight of content

4.335 kg

Contents

3 l

Chemical basis

Butyl acetate

Colour

White

Max. coating thickness

35 µm

Max. processing temperature

60 °C

Density

1.445 g/cm³

Min./max. temperature resistance

20 to 60 °C

Max. temperature resistance

60 °C

Density conditions

at 20°C

Min. processing temperature

20 °C

Shelf life from production

36 Month

Conditions to maintain shelf life from production

at room temperature, in the original container

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information