1-inch impact socket wrench insert hexagon, metric, long
1 inch impact socket wrench, met, hex, long
IMPSKT-1IN-LONG-WS65
Art.-no.
071415165
EAN 4058794462357
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
- Fits all conventional compressed air and electric drivers
- Standard: Square drive acc. to DIN 3121
- Design: forged, burnished
Product information
Datasheets(X)
Drive | 1 inch |
Width across flats | 65 mm |
Length (L1) | 115 mm |
Socket wrench external diameter (D1) | 92 mm |
Socket wrench external diameter 2 (D2) | 54 mm |
Socket wrench depth (t) | 32 mm |