Welcome to Würth India For trade customers only

1-inch impact socket wrench insert hexagon, metric, long

IMPSKT-1IN-LONG-WS32

Art.-no. 071410 321

EAN 4062856955138

Individual price display after login
1-inch impact socket wrench insert hexagon, metric, long

Art.-no. 071410 321

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Fits all conventional compressed air and electric drivers

  • Standard: Square drive acc. to DIN 3121

  • Design: forged, burnished
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

1 inch

Width across flats

32 mm

Length (L1)

90 mm

Socket wrench external diameter (D1)

52 mm

Socket wrench external diameter 2 (D2)

54 mm

Socket wrench depth (t)

18 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information