DIN 6912 plain steel 08.8
SCR-CYL-DIN6912-08.8-HS4-M5X12
Prices for customers after login
Register now and access more than 125,000 products
Due to their head geometry, these screws can only be subjected to limited loads, see DIN EN ISO 898-1
Würth Catalogue(X)
Catalogue page as PDF 1
Datasheets(X)
CAD Data (available after login)
Certificates/Documents(X)
![]() | |
Thread type x nominal diameter (d1) | M5 |
Length (l1) | 12 mm |
Head diameter (dk) | 8.5 mm |
Head height (k1) | 3.5 mm |
Standards | DIN 6912 |
Material | Steel |
Property class | 08.8 |
RoHS-compliant | Yes |
Head type | Socket low head |
Drive type | Hexagon socket with keyway |
Internal drive (s1) | HS4 |
Thread type | Metric thread |
Thread format | Standard metric thread |
Product class | A |