1/4" socket wrench insert With magnet, metric
1/4 inch socket wrench hexagon with magnet
SKTWRNCH-1/4IN-MAGN-WS12
Art.-no. 0714111812
EAN 4024835331852
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
- Surface: Chrome-plated, polished
- Drive: 1/4" square socket, ball catch groove
- Tip: For hexagon head, inner bore for protruding threaded shafts
Product information
Datasheets(X)
Application area
Hard-to-reach spots for automatic retention of screws and nuts
![]() | |
Drive | 1/4 inch |
Drive type | Internal square |
Tip type | For outer hexagon |
Width across flats | 12 mm |
Length (L1) | 22 mm |
Socket wrench external diameter (D1) | 16.9 mm |
Socket wrench external diameter 2 (D2) | 8.1 mm |
Design | With magnet |
Socket wrench depth (t) | 8.1 mm |
Material | Steel |
Surface | Chrome plated |
