Welcome to Würth India For trade customers only

1/4 inch + 1/2 inch tool assortment

Tool assortment 75 pcs.
TL-SORT-MIX-W567MM-SORT7

Art.-no. 0962655107

EAN 4047376627703

Individual price display after login
1/4 inch + 1/2 inch tool assortment

Art.-no. 0962655107

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

75 pieces

Contents:


  • 1/2 inch and 1/4 inch socket wrench assortment, large, 55 pieces

  • 1/2 inch socket wrench assortment for internal/external TX, 17 pieces

  • Empty compartment (168 x 58 mm), 3 pieces
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For custom equipping of workshop trolleys, ORSY BULL boxes, vehicle interior equipment and ORSY shelving systems.

Number of pieces in assortment/set

75 PCS

Included in delivery

1/2 inch and 1/4 inch socket wrench assortment large, 55 pieces; 1/2 inch socket wrench assortment for internal/external TX, 17 pieces; empty compartment (168 x 58 mm), 3 pieces

1/4 inch + 1/2 inch tool assortment including:
1 x
Screwdriver with 1/4 inch tip with square drive at the end of the handle

SCRDRIV-1/4IN-SKT-L225MM

Description:
1/4 inch
Round, bright chrome-plated, continuous shank with mount for square sockets
Quantity: 1 x
1 x
C 6.3 slotted bit (1/4 inch)

BIT-SL-0,8X5,5-1/4IN-L25MM

Description:
Length: 25 mm; 0.8 x 5.5 mm
25 mm long, in all common blade thicknesses x blade widths
Quantity: 1 x
1 x
C 6.3 PH bit (1/4 inch)

BIT-PH1-YELLOW-1/4IN-L25MM

Description:
PH1; Length: 25 mm
With colour-coding
Quantity: 1 x
1 x
C 6.3 PH bit (1/4 inch)

BIT-PH2-WHITE-1/4IN-L25MM

Description:
PH2; Length: 25 mm
With colour-coding
Quantity: 1 x
1 x
C 6.3 PH bit (1/4 inch)

BIT-PH3-RED-1/4IN-L25MM

Description:
PH3; Length: 25 mm
With colour-coding
Quantity: 1 x
1 x
C 6.3 bit hexagon socket (1/4 inch)

BIT-HEXSKT-WS3-1/4IN-L25MM

Description:
3 mm; Length: 25 mm
Quantity: 1 x
1 x
C 6.3 bit hexagon socket (1/4 inch)

BIT-HEXSKT-WS4-1/4IN-L25MM

Description:
4 mm; Length: 25 mm
Quantity: 1 x
1 x
C 6.3 bit hexagon socket (1/4 inch)

BIT-HEXSKT-WS5-1/4IN-L25MM

Description:
5 mm; Length: 25 mm
Quantity: 1 x
1 x
C 6.3 bit hexagon socket (1/4 inch)

BIT-HEXSKT-WS6-1/4IN-L25MM

Description:
6 mm; Length: 25 mm
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX10-BLUE-1/4IN-L25MM

Description:
TX10; 10
Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX15-YELLOW-1/4IN-L25MM

Description:
TX15; 15
Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX20-WHITE-1/4IN-L25MM

Description:
TX20; 20
Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX25-BLACK-1/4IN-L25MM

Description:
TX25; 25
Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX27-1/4IN-L25MM

Description:
TX27; 27
Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX30-RED-1/4IN-L25MM

Description:
TX30; 30
Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX40-GREEN-1/4IN-L25MM

Description:
TX40; 40
Short design for all common TX screw sizes
Quantity: 1 x
1 x
1/2 inch ratchet with turntable switching

RTCH-1/2IN-72TEETH-250MM

Quantity: 1 x
1 x
1/4 inch ratchet with turntable switching

RTCH-1/4IN-72TEETH-135MM

Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS10

Description:
10 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS11

Description:
11 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS12

Description:
12 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS13

Description:
13 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS14

Description:
14 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS15

Description:
15 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS16

Description:
16 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS17

Description:
17 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS18

Description:
18 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS19

Description:
19 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS20

Description:
20 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS21

Description:
21 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS22

Description:
22 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS24

Description:
24 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS26

Description:
26 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS27

Description:
27 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS28

Description:
28 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS30

Description:
30 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS32

Description:
32 mm
Quantity: 1 x
1 x
1/2 inch extension

EXT-1/2IN-L125MM

Description:
125 mm
Quantity: 1 x
1 x
1/2 inch extension

EXT-1/2IN-L250MM

Description:
250 mm
Quantity: 1 x
1 x
1/2 inch cardan joint

CRDNJNT-1/2IN

Description:
70 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS4

Description:
4 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS5

Description:
5 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS6

Description:
6 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS7

Description:
7 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS8

Description:
8 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS9

Description:
9 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS10

Description:
10 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS11

Description:
11 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS12

Description:
12 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS13

Description:
13 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS14

Description:
14 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS5,5

Description:
5.5 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch extension

EXT-1/4IN-L100MM

Description:
100 mm
Quantity: 1 x
1 x
1/4 inch extension

EXT-1/4IN-L150MM

Description:
152 mm
Quantity: 1 x
1 x
1/4 inch cardan joint

CRDNJNT-1/4IN

Description:
Tip type: Outer square
Quantity: 1 x
1 x
1/4 inch bit adapter with quick-change chuck

ADAPT-BIT-1/4IN-4PT-QCCHUK

Description:
1/4 inch
Quantity: 1 x
1 x
1/2-inch socket wrench insert, TX head for external TX screws, short

SKTWRNCH-1/2IN-EXTX-E10

Description:
E10; Length: 40 mm
Quantity: 1 x
1 x
1/2-inch socket wrench insert, TX head for external TX screws, short

SKTWRNCH-1/2IN-EXTX-E11

Description:
E11; Length: 40 mm
Quantity: 1 x
1 x
1/2-inch socket wrench insert, TX head for external TX screws, short

SKTWRNCH-1/2IN-EXTX-E12

Description:
E12; Length: 40 mm
Quantity: 1 x
1 x
1/2-inch socket wrench insert, TX head for external TX screws, short

SKTWRNCH-1/2IN-EXTX-E14

Description:
E14; Length: 40 mm
Quantity: 1 x
1 x
1/2-inch socket wrench insert, TX head for external TX screws, short

SKTWRNCH-1/2IN-EXTX-E16

Description:
E16; Length: 40 mm
Quantity: 1 x
1 x
1/2-inch socket wrench insert, TX head for external TX screws, short

SKTWRNCH-1/2IN-EXTX-E18

Description:
E18; Length: 40 mm
Quantity: 1 x
1 x
1/2-inch socket wrench insert, TX head for external TX screws, short

SKTWRNCH-1/2IN-EXTX-E20

Description:
E20; Length: 40 mm
Quantity: 1 x
1 x
1/2-inch socket wrench insert, TX head for external TX screws, short

SKTWRNCH-1/2IN-EXTX-E24

Description:
E24; Length: 40 mm
Quantity: 1 x
1 x
1/2 socket wrench insert for TX screws, short

SKTWRNCH-1/2IN-INTX-TX20

Description:
TX20
Quantity: 1 x
1 x
1/2 socket wrench insert for TX screws, short

SKTWRNCH-1/2IN-INTX-TX25

Description:
TX25
Quantity: 1 x
1 x
1/2 socket wrench insert for TX screws, short

SKTWRNCH-1/2IN-INTX-TX27

Description:
TX27
Quantity: 1 x
1 x
1/2 socket wrench insert for TX screws, short

SKTWRNCH-1/2IN-INTX-TX30

Description:
TX30
Quantity: 1 x
1 x
1/2 socket wrench insert for TX screws, short

SKTWRNCH-1/2IN-INTX-TX40

Description:
TX40
Quantity: 1 x
1 x
1/2 socket wrench insert for TX screws, short

SKTWRNCH-1/2IN-INTX-TX45

Description:
TX45
Quantity: 1 x
1 x
1/2 socket wrench insert for TX screws, short

SKTWRNCH-1/2IN-INTX-TX50

Description:
TX50
Quantity: 1 x
1 x
1/2 socket wrench insert for TX screws, short

SKTWRNCH-1/2IN-INTX-TX55

Description:
TX55
Quantity: 1 x
1 x
1/2 socket wrench insert for TX screws, short

SKTWRNCH-1/2IN-INTX-TX60

Description:
TX60
Quantity: 1 x
Foam insert for 1/2-inch socket wrench assortment, TX
1 x
Foam insert for 1/2-inch socket wrench assortment, TX

FMINRT-(0965900201)

Quantity: 1 x
Foam insert For 1/4 inch and 1/2 inch socket wrench assortment
1 x
Foam insert For 1/4 inch and 1/2 inch socket wrench assortment

FMINRT-(0965900901)

Description: For tool assortments, empty
Quantity: 1 x
3 x
Foam insert for empty compartment size 5

FMINRT-EMPTYSHELF-1/5-185X80

Description:
185 x 80 mm
For custom equipping of free space in the WE series and Robust series workshop trolleys.
Quantity: 3 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information