HSS bi-metal cylinder saw assortment 16 pieces in system case
Cylinder saw assortment, HSS bimetal 16 pcs Sysko
SAW-CYL-SYSKO-HSS-(19-76MM)-16PCS
Art.-no. 5964063200
EAN 4046777219913
Prices for customers after login





Exclusively for trade customers
Register now and access more than 125,000 products
With the most popular dimensions for electricians, metal workers and plumbing work.
Notice
When working with metals (except cast iron), use drilling and cutting oil. Using oil ensures a clean cut and extends the service life of the cylinder saws.
Product information
Datasheets(X)
Application area
For use in all steel materials, plus cast metal, copper, bronze, aluminium, plastics and wood.
Number of pieces in assortment/set | 16 PCS |
System dimensions | 4.4.1 |
HSS bi-metal cylinder saw assortment 16  including:
1
x
Description:
Shank diameter: 11 mm; 32 - 200 mm
Quantity:
1
x
1
x
Description:
Shank diameter: 6.35 mm; Suitable for hole-saw diameter: 14 - 30 mm
Quantity:
1
x

1
x
Spin spring A7
SPG-CYLSAW-(A7)-HSS-BIMET
Description:
For pressing out the cut-out workpiece
Quantity:
1
x
1
x
Description:
19 mm; Cutting depth: 32 mm
For use in all steel materials, plus cast metal, copper, bronze, aluminium, plastics and wood
Quantity:
1
x
1
x
Description:
22 mm; Cutting depth: 32 mm
For use in all steel materials, plus cast metal, copper, bronze, aluminium, plastics and wood
Quantity:
1
x

1
x
HSS bimetal cylinder saw
SAW-CYL-HSS-BIMET-D25MM
Description:
25 mm; Cutting depth: 32 mm
For use in all steel materials, plus cast metal, copper, bronze, aluminium, plastics and wood
Quantity:
1
x
1
x
Description:
32 mm; Cutting depth: 32 mm
For use in all steel materials, plus cast metal, copper, bronze, aluminium, plastics and wood
Quantity:
1
x

1
x
HSS bimetal cylinder saw
SAW-CYL-HSS-BIMET-D35MM
Description:
35 mm; Cutting depth: 32 mm
For use in all steel materials, plus cast metal, copper, bronze, aluminium, plastics and wood
Quantity:
1
x

1
x
HSS bimetal cylinder saw
SAW-CYL-HSS-BIMET-D38MM
Description:
38 mm; Cutting depth: 32 mm
For use in all steel materials, plus cast metal, copper, bronze, aluminium, plastics and wood
Quantity:
1
x

1
x
HSS bimetal cylinder saw
SAW-CYL-HSS-BIMET-D44MM
Description:
44 mm; Cutting depth: 32 mm
For use in all steel materials, plus cast metal, copper, bronze, aluminium, plastics and wood
Quantity:
1
x

1
x
HSS bimetal cylinder saw
SAW-CYL-HSS-BIMET-D51MM
Description:
51 mm; Cutting depth: 32 mm
For use in all steel materials, plus cast metal, copper, bronze, aluminium, plastics and wood
Quantity:
1
x

1
x
HSS bimetal cylinder saw
SAW-CYL-HSS-BIMET-D57MM
Description:
57 mm; Cutting depth: 32 mm
For use in all steel materials, plus cast metal, copper, bronze, aluminium, plastics and wood
Quantity:
1
x
1
x
Description:
64 mm; Cutting depth: 32 mm
For use in all steel materials, plus cast metal, copper, bronze, aluminium, plastics and wood
Quantity:
1
x

1
x
HSS bimetal cylinder saw
SAW-CYL-HSS-BIMET-D68MM
Description:
68 mm; Cutting depth: 32 mm
For use in all steel materials, plus cast metal, copper, bronze, aluminium, plastics and wood
Quantity:
1
x

1
x
HSS bimetal cylinder saw
SAW-CYL-HSS-BIMET-D76MM
Description:
76 mm; Cutting depth: 32 mm
For use in all steel materials, plus cast metal, copper, bronze, aluminium, plastics and wood
Quantity:
1
x

1
x
System insert, foam 4.4.1
SYSINRT-FOAM-(F.5964063200)
Description:
For safely storing work tools and products for material processing and machines. Can be used in combination with other system partitions.
Quantity:
1
x

1
x
System case 4.4.1
SYSCASE-4.4.1.
Description:
370 x 278 x 85 mm
Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).