Welcome to Würth India For trade customers only

1/2 inch impact socket wrench insert hexagon, metric, short

IMPSKT-1/2IN-HEX-SHORT-WS22

Art.-no. 071421 22

EAN 4062856954841

Individual price display after login
1/2 inch impact socket wrench insert hexagon, metric, short

Art.-no. 071421 22

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Fits all conventional pneumatic and electric drivers

  • Standard: Square drive according to DIN 3121

  • Design: forged, burnished
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

1/2 inch

Drive type

Internal square

Width across flats

22 mm

Tip type

For outer hexagon

Length (L1)

38 mm

Socket wrench external diameter (D1)

31.8 mm

Socket wrench external diameter 2 (D2)

30 mm

Socket wrench depth (t)

14 mm

Material

Heat-resisting structural steel, 42CrMo4

Surface

Phosphated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information