1/2-inch impact socket wrench insert hexagon, metric, long
IMPSKT-1/2IN-HEX-LONG-WS17
Art.-no. 071421 171
EAN 4065746293921
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
- Fits all conventional pneumatic and electric drivers
- Standard: Square drive according to DIN 3121
- Design: forged, burnished
Product information
Datasheets(X)
![]() | |
Drive | 1/2 inch |
Drive type | Internal square |
Width across flats | 17 mm |
Tip type | For outer hexagon |
Length (L1) | 78 mm |
Socket wrench external diameter (D1) | 26.2 mm |
Socket wrench external diameter 2 (D2) | 29.8 mm |
Material | Steel |
Surface | Phosphated |
