1/2 inch impact socket wrench insert DIN 3121/ISO 1174
IMPSKT-1/2IN-LONG-SLEV-SZ22
Art.-no. 071421 220
EAN 4065233001275
Register now and access more than 125,000 products
Design: forged, burnished
Drive: 1/2 inch, hole for locking pin and groove for O-ring
Drive: Hexagon, metric, Powerdriv
Geometry: long
Plastic sleeve
Prevents damage to paint on aluminium rims
Plastic stop inside the socket wrench insert
Protects edges and surfaces of chrome-plated wheel bolts
Plastic sleeve with colour code
Simplifies identification of dimensions and prevents wasting working time
Datasheets(X)
E.g. size 15 for Smart. Size 22 for Opel/Vauxhall Insignia
![]() | |
Drive | 1/2 inch |
Drive type | Internal square |
Width across flats | 22 mm |
Tip type | For outer hexagon |
Length (L1) | 79.5 mm |
Socket wrench external diameter (D1) | 32 mm |
Socket wrench external diameter 2 (D2) | 32 mm |
Socket wrench depth (t) | 25 mm |
Material | Heat-resisting structural steel, 42CrMo4 |
Material of sleeve | PP |
Surface | Phosphated |
