Do you want to be an online customer?

Register now in three simple steps to use all functions of the Online-Shop.

Sales to trade customers only

Customer login

Do you want to be an online customer?

Register now in three simple steps to use all functions of the Online-Shop.

Sales to trade customers only

SUPER GLUE

Superfast glue Economic LAM/Asia
SUPGLU-SUPERGLUE-FAST-2G

Art.-no.: 0893090002

Prices for customers after login

SUPER GLUE

Art.-no.: 0893090002

Prices for customers after login

Quantity

PU

x 12

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Wurth Catalogue(X)

Datasheets(X)

Safety data sheet 1

Certificates/Documents(X)

Fast-acting cyanoacrylate adhesive.

Features


  • Wide adhesion surface range (plastic, metal, rubber, glass, fabric, leather).

  • Ready to use, no mixing required.

  • Economic package.

  • Suitable for daily apply.

Advantage


  • Immediate further processing possible.

  • Bonds in seconds, Fast repairs.

  • Simple designs without additional fastening materials possible.

  • Increased temperature usually not necessary.

Solvent-free

Notice

We advise preliminary testing before use. For further details see product information.

Chemical basis

Cyanoacrylate

Colour

Transparent

Density

1 g/cm³

Min./max. hardening time /conditions

20-24 h / at 20°C, 150-200 g/m² applied amount

Min. combined tension and shear resistance

10 MPa

Min. hardening time

20 h

Max. hardening time

24 h

Min./max. processing temperature

5 to 40 °C

Shelf life from production

18 Month

Weight of content

2 g

Last viewed
In order to guarantee the best service possible, we make use of cookies. By using our services you agree to the privacy policy. Close