Welcome to Würth India For trade customers only

Compressor K 410-2

Compressor, K 410-2
COMPR-EL-(K410-2)
MASTER

Art.-no. 07012410
EAN 4046777650365

Prices for customers after login
Compressor K 410-2

Art.-no. 07012410

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Durable mobile compressor. Ideal for professional use on construction sites and in the workshop.

High level of user comfort


Control panel with manometer, pressure regulator and quick-action couplings



Long service life


Large fan and recooling ribs for optimum cooling and heat dissipation



Ideal for mobile use


Solid rubber wheels, support feet, protective panel and a hook for winding up the cord ensure ease of transport.



Motor protection and start-up relief, as well as clean compressed air


Pressure switch and filter unit with condensate outlet

Notice

The unit is not subject to regular testing by the German TÜV.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

K 410-2

Motor output

2.2 kW

Max. pressure

10 bar

Tank capacity

50 l

Intake air capacity

366 l/min

Nominal voltage

230 V/AC

Frequency

50 Hz

Rotation speed

2850 rpm

Min./max. temperature conditions

5 to 40 °C

Cable length

1.85 m

Length x width x height

880 x 350 x 700 mm

Number of quick-action couplings

2 PCS

Sound-pressure level

81 dB

Weight of machine

46 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information