Workshop trolley Basic
Workshop trolley ECO
WRKSHPTRLY-250KG-RED/GREY-5DRAWERS
Art.-no.
5584699005
EAN 4056807890326
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Robust-all steel construction.
Multi-folded steel sheet.
- Steel sheet thickness of body and drawer front 0.8 mm
- Steel sheet thickness of drawer body 0.6 mm
External dimensions without handle and casters:
(W x D x H) 678 x 459 x 724 mm
Loading capacity
- Total load: 250 KG
- Static loading capacity 25KG per drawer
Design
- New design aluminum drawer pulls
- Round-shaped side handle
45mm ball bearing slides
One piece 5mm EVA top mat included
Central locking
With cylinder lock
Stable position
Two running wheel and two steering wheel with locking brake
Product information
Datasheets(X)
Length (L) | 459 mm |
Width (B) | 678 mm |
Height (H) | 724 mm |
Number of drawers | 5 PCS |
Load capacity | 250 kg |
Material | Steel |
Colour | Red |