Welcome to Würth India For trade customers only

Metric double-end flare-nut wrench Bi-hex with POWERDRIV®

Open double-end flare-nut wrench bi-hexagon
DBENDFLARNUTWRNCH-OPN-METR-12PT-WS22X24
ZEBRA

Art.-no. 0714240224
EAN 4046778427652

Prices for customers after login
Metric double-end flare-nut wrench Bi-hex with POWERDRIV®

Art.-no. 0714240224

Prices for customers after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Open shape, professional quality ZEBRA® tool

Ergonomic double-end flare-nut wrench for demanding work


  • The union nut wrench has a deep, 15° offset and an arc swing of 5° on the box end for efficient power transmission even in hard-to-reach places

  • The design saves time and effort


Standard compliant and particularly high quality


  • The double-end flare-nut wrench complies with DIN 3118

  • With proven chromium-vanadium steel

  • The surfaces have a matt chrome plated finish for a firm grip even with oily hands

  • The box ends are also polished

  • The surface is permanently resistant to rust and ensures a far longer than average service life

  • The long-term usability of the double-end flare-nut wrench reduces costs of replacement and storage
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Tightening and loosening union nuts and pipe screw joints

Width across flats (SW)

22 x 24 mm

Length (L)

242 mm

Ring thickness (a1)

15 mm

Ring thickness 2 (a2)

16 mm

External diameter of ring (b1)

38.5 mm

External diameter of ring 2 (b2)

42 mm

Min. ring opening (B1 min)

17 mm

Min. ring opening 2 (B2 min)

18 mm

Material

Chrome-vanadium steel

Surface

Chrome plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information