Welcome to Würth India For trade customers only

Pressure gauge bridge For R134a and R1234yf air-conditioning units

Manometer bridge for air-conditioning unit R134a
MANOMTRBRDE-(F.A/C-R134A)
COOLIUS

Art.-no. 0764000017
EAN 4038898452508

Prices for customers after login
Pressure gauge bridge For R134a and R1234yf air-conditioning units

Art.-no. 0764000017

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Test the working pressure of an air-conditioning unit


  • Troubleshooting

  • No air conditioning service equipment needed

  • When you assess a repair, you can let the customer know immediately if the air-conditioning unit is underfilled.


With class 1.0 manometer


  • Continuous calibration checks during manufacture

  • Manometer indicators can be readjusted


Colour-coded filling hoses


Easy differentiation between low pressure (blue), high pressure (red) and vacuum/filling hose (yellow)



Fastening hook


Makes working in engine compartment easier



System case 8.4.1 with foam insert


  • Safe storage

  • Easy to transport


Transport and storage fittings for quick-action couplings


  • Prevents damage to quick-action couplings, for example due to retightening during transport

  • Prevents hoses becoming knotted


Pressure scale in bar and psi



Temperature scale in °C and °F



High pressure hose, red:1.80 m with ball valve



Low pressure hose, blue: 1.80 m with ball valve



Vacuum/filling hose, yellow: 1.80 m with ball valve

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product weight (per item)

4804 g

Pressure gauge bridge For R134a and R1234yf air-conditioning units including:
1 x
Quick-release service coupling With SAE male thread

QCKCUPL-F.A/C-LOWPRES-1/4IN

COOLIUS
Quantity: 1 x
1 x
Quick-release service coupling With SAE male thread

QCKCUPL-F.A/C-HIPRES-1/4IN

COOLIUS
Quantity: 1 x
Adapter
2 x
Adapter

ADAPT-F.A/C-M12X1/4IN

Description: The adapter allows you to adapt the R-134a pressure gauge bridge to the HFO-1234YF quick-action service coupling connections
Quantity: 2 x
Quick-release service coupling
1 x
Quick-release service coupling

AY-QUICKCOUPLNG-A/C-LP-M12X1,5-HFO1234YF

Quantity: 1 x
Quick-release service coupling
1 x
Quick-release service coupling

AY-QCKCUPL-A/C-HP-HFO1234YF-M12X1,5

Quantity: 1 x

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information