Welcome to Würth India For trade customers only

UV leak detection lamp

UV leak detection lamp 230 V / 100 W
LKDET-SET-(UV-LAMP)-SET-230V-100W
COOLIUS

Art.-no. 0964764005
EAN 4038898213413

Prices for customers after login
UV leak detection lamp

Art.-no. 0964764005

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

230 volt/100 watt

Supplied in a robust sheet steel case


  • Diffusing lens protected against dirt and accidental damage

  • Robust storage


With protective and effect enhancing glasses


  • For health and safety reasons, the mechanic must wear protective glasses when working with the UV leak detection lamp

  • The glasses strengthen the lighting effect of the additive. The leak is more clearly visible to the mechanic


High-efficiency 100-watt UV leak detection lamp


The improved performance of the UV leak detection lamp enables even the most minor leaks in the system to be detected, which reduces the time spent on troubleshooting.



Power supply cable approx. 8 m long


Increased flexibility on and around the vehicle

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V/DC

Power rating

100 W

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Contrast goggles, yellow

SAFEGOGL-EN166-UV-LEAKSEARCH-YELL

UV leak detector glasses for easily identifying traces of UV leak detector products
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information