Welcome to Würth India For trade customers only

Workshop trolley Compact

Workshop trolley CONTEMPORARY
WRKSHPTRLY-300KG-R7043/7035-5DRAWERS

Art.-no. 0962699225
EAN 4050641504210

Prices for customers after login
Workshop trolley Compact

Art.-no. 0962699225

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Solid workshop trolley with practical details for mobile use in the workshop

Solid sheet steel design



Side walls with hole pattern for accessory parts


Also suitable for hooks and holders of perforated plates



Central locking with cylinder lock



ABS top tray with recesses for small parts



Two steering wheels, 100 mm dia


One wheel with locking brake, two running wheels, 125 mm dia



Dimensions (incl. handle):930 × 710 × 410 mm (H × W × D)



Total load: 300 kg



Ball-bearing drawer guides



Load-bearing capacity per drawer: 30kg



Can be actuated with one-hand operation


Each drawer is secured against opening by itself



Full length bonded EVA protection on four corners



MIS lock system


Only one drawer opening



Inside drawer dimensions suitable for TOOL system tool assortments!

NoticeDelivery scope without side storage compartment and tool sets.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

627 mm

Width (B)

627 mm

Height (H)

779 mm

Number of drawers

5 PCS

Load capacity

300 kg

Material

Steel

Colour

Grey

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information