TX screwdriver with hole
Screwdriver TX with hole
SCRDRIV-TX-HO-TX10X80
ZEBRA
Art.-no.
0613434810
EAN 4038898272052
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
- Blade: Round blade, matt chrome-plated
- Tip: For TX socket screws with security pin, black point
Product information
Datasheets(X)
Tip size | TX10 |
Blade length (A) | 80 mm |
Handle length (B) | 83 mm |
Handle width (C) | 27 mm |