Welcome to Würth India For trade customers only

Fixanchor W-FAZ/S

Fixanchor W-FAZ steel zinc plated
ANC-(W-FAZ/S)-(A2K)-65-M12X160

Art.-no. 0904521214
EAN 4050642496460

Prices for customers after login
Fixanchor W-FAZ/S

Art.-no. 0904521214

Prices for customers after login
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Bolt anchor for high loads in cracked and non-cracked concrete. Steel, zinc-plated
  • High loads, small distance and edge distance

  • Immediate load-bearing capacity, no waiting times

  • Time-saving in-place installation

  • Reduced effective anchorage depth

  • Minimised drilling, time-saving

  • Versatile applications
Proof of Performance
  • ETA-99/0011 for individual fixing point, option 1, cracked and uncracked concrete, seismic performance category C1 and C2 (M8-M20)

  • Fire resistance (M8-M16): F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (uniform temperature curve)

  • Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-99/0011)
Application area
Heavy steel structures
Fence systems
Post support bracket

Create the drill hole

10

Knock in anchor with mason's mallet or machine setting tool

Set anchor in place

Apply torque

  • ETA-99/0011 for individual fixing point, option 1, cracked and uncracked concrete, seismic performance category C1 and C2 (M8-M20)

  • Fire resistance (M8-M16): F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (uniform temperature curve)

  • Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-99/0011)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Individual fixing point with approval


Standard concrete C20/25 to C50/60 (cracked and uncracked concrete, seismic performance category C1 and C2)


For the attachment of e.g. metal structures, metal profiles, brackets, base plates, supports, cable conduits, pipes, railings, wooden structures, roof beams, etc.



Individual fixing point without approval


For use in concrete < C20/25 and pressure-resistant natural stone



W-FAZ/S may only be used in dry indoor room conditions

Metric anchor diameter

M12

Anchor length (l)

160 mm

Attachment height (t fix)

65 mm

Effective anchoring depth (h ef)

70 mm

Width across flats

19 mm

Nominal drill-bit diameter (d 0)

12 mm

Drill hole depth (h 1)

90 mm

Material

Steel

Surface

Zinc plated

Torque during anchoring (T inst)

45 Nm

Through-hole in the component to be connected (d f)

14 mm

Approval

ETA-99/0011

Performance data
Anchor diameter [mm]M8M10M12M16M20M24M27
Standard effective anchorage depth/
Reduced effective anchorage depth

hef/hef,red [mm]
46353)604070508565100115125
Admissible centric tension load1)
on an individual anchor without the influence of the edge distance
Tensile zone (cracked concrete C20/252),
s ≥ 3 hef c ≥ 1.5 hef)
Nadm [kN] = C20/252)2,42,44,33,67,66,111,99,017,121,124,0
Compressive zone (uncracked concrete C20/252), (scr,sp and ccr,sp
see approval)
5,73,67,64,311,98,516,712,624,029,733,6
Permissible shear load1)
on an individual anchor without the influence of the edge distance
Tensile zone (cracked concrete C20/252),
c ≥ 10 hef)
Vadm [kN] = C20/252)7,07,011,510,417,114,531,421,637,159,267,1
Compressive zone (uncracked concrete C20/252),
c ≥ 10 hef)
7,07,011,511,517,117,131,430,237,165,194,1
Permissible bending momentMadm [Nm]13,113,126,926,946,946,9123,4123,4195,0513,1760,9
Admissible load when exposed to fire (R30, R60, R90, R120)
see European Technical Assessment ETA-99/0011
Fire resistance ratingF30 [kN]2,0-5,6-9,0-16,0----
F60 [kN]1,0-2,2-3,5-7,0----
F90 [kN]0,65-1,3-2,0-4,3----
F120 [kN]0,5-0,8-1,3-3,0----
Characteristic values
Anchor diameter [mm]M8M10M12M16M20M24M27
Standard effective anchorage depth/
Reduced effective anchorage depth

hef/hef,red [mm]
46 353)604070508565100115125
Embedment depthhnom [mm]5241684880609777114133146
Axis distanceScr,N [mm]138105180120210150255195300345375
Edge distanceCcr,N [mm]6952,5906010575127,597,5150172,5187,5
Standard minimum member thicknesshstd ≥ [mm]100_120_140_170_200230250
Minimum axis distance
Cracked concrete
smin ≥ [mm]40_45_60_60_95100125
Minimum axis distance
Uncracked concrete
smin ≥ [mm]40_45_60_65_90100125
Minimum axis distance
Cracked concrete
for c ≥ [mm]70_70_100_100_150180300
Minimum axis distance
Uncracked concrete
for c ≥ [mm]80_70_120_120_180180300
Minimum edge distance
Cracked concrete
cmin ≥ [mm]40_45_60_60_95100180
Minimum edge distance
Uncracked concrete
cmin ≥ [mm]50_50_75_80_130100180
Minimum edge distance
Cracked concrete
for s ≥ [mm]80_90_140_180_200220540
Minimum edge distance
Uncracked concrete
for s ≥ [mm]100_100_150_150_240220540
Reduced minimum member thicknesshmin [mm]808010080120100140140---
Minimum axis distance
Cracked concrete
smin ≥ [mm]4050455060507065---
Minimum axis distance
Uncracked concrete
smin ≥ [mm]4050605060508065---
Minimum axis distance
Cracked concrete
for c ≥ [mm]706090100100160160170---
Minimum axis distance
Uncracked concrete
for c ≥ [mm]8060140100120160180170---
Minimum edge distance
Cracked concrete
cmin ≥ [mm]40405065606580100---
Minimum edge distance
Uncracked concrete
cmin ≥ [mm]504090657510090170---
Minimum edge distance
Cracked concrete
for s ≥ [mm]80185115180140250180250---
Minimum edge distance
Uncracked concrete
for s ≥ [mm]10018514018015018520065---
Nominal drill diameterd0 [mm]8101216202428
Diameter of cutting edgesdcut ≤ [mm]8,4510,4512,516,520,5524,5528,55
Drill hole depthh1 ≥ [mm]60497555907011090125145160
Through hole in the component being connecteddf ≤ [mm]9121418222630
Torque while installing anchorTinst = [Nm]20254590160200300

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information