Welcome to Würth India For trade customers only

Sound-absorbing plate

Sound-absorbing pad
SOUADSORBPLT-ALU-GREY-550X250X2-1PCS

Art.-no. 0890100069
EAN 4053479314655

Prices for customers after login
Sound-absorbing plate

Art.-no. 0890100069

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Prevents vibration noise in the interior caused by vibrating body parts, such as the wheel arch, cardan tunnel, floor group, doors and other side parts.
  • Heavy-duty bitumen plate with polypropylene coating, self-adhesive

  • High adhesive strength

  • Virtually unbreakable

  • Resistant to water, weak acids, alkaline solutions, etc.

  • Temperature resistant –30°C to +80°C (1 hour at +180°C)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Prevents vibration noise in the interior caused by vibrating body parts, such as the wheel arch, cardan tunnel, floor group, doors and other side parts.

Instructions

The surface to be adhered must be clean, free of grease and dry. In rare cases, the adhesive bond may cause problems, particularly on freshly painted surfaces (levelling agent) as well as on hammertone finishes or similar (reduced contact area). Preliminary tests are recommended. After removing the covering material (paper or film), the Würth acoustic insulation plate is pressed onto the surface with the adhesive side downwards. In order to achieve a perfect bond, the materials to be bonded together should have a temperature of 20-25 ºC and should be pressed with a roller to avoid air cushions. Vertical or over-head storage of the parts is permitted 1 hour after bonding at the earliest.

Material

Bitumen

Colour

Light grey (bright grey)

Length x width x thickness

550 x 250 x 2 mm

Max. short-term temperature resistance

180 °C

Min. temperature resistance

-30 °C

Max. temperature resistance

80 °C

Number of pieces

1 PCS

Shelf life from production

24 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information