Slotted screwdriver With round shank
Screwdriver slotted round blade long
SCRDRIV-SL-1,2X8X300
ZEBRA
Art.-no.
061326108
EAN 4038898275152
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
- Blade: Matt chrome-plated, long model
- Tip: DIN 5264-A, ISO 2380, Black Point
- Standard: DIN 5265
Product information
Datasheets(X)
Tip type | Slot |
Thickness of cutting edge x width of cutting edge | 1.2 x 8 mm |
Blade length (A) | 300 mm |
Handle length (B) | 114 mm |
Handle width (C) | 38 mm |