Welcome to Würth India For trade customers only

Fuel hose clip Power with high tightening torque

Fuel hose clamp Power
HOSECLMP-FUEL-W9MM-(8-12MM)
ZEBRA

Art.-no. 053928 12
EAN 4050641319401

Prices for customers after login
Fuel hose clip Power with high tightening torque

Art.-no. 053928 12

Prices for customers after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Higher tightening torque than conventional hose clamps, recommended 3.5 Nm


Cannot be over-tightened by hand



Asymmetrical housing


  • Even distribution of force

  • Clamp head does not tilt away during tightening


Smooth, embossed inside of band with rounded edges


Prevents injuries and hose damage

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Fuel pump, fuel distributor, fuel filter, fuel tank connections, surge tanks/coolers

Material of clamp band

Stainless steel A2

Surface of the clamp band

Plain

Material of screw

Ferritic steel F1

Surface of the screw

Tin plated

Material of housing

Ferritic steel F1

Surface of the housing

Tin plated

Width of band

9 mm

Min./max. grip range

8-12 mm

Drive type

Slot

Width across flats (SW)

6 mm

Tightening torque

3.5 Nm

RoHS-compliant

Yes

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Screwdriver for hexagon drive with flexible shaft

SCRDRIV-HEXHD-FLEXSHFT-WS7X150

ZEBRA
Round shank with flexible shaft and bright nickel-plated head
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Screwdriver for hexagon drive with flexible shaft

SCRDRIV-HEXHD-FLEXSHFT-WS6X150

ZEBRA
Round shank with flexible shaft and bright nickel-plated head
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information