Screwdriver PZ
Pozidriv round blade screwdriver Red Line
SCRDRIV-PZ2X100
Art.-no.
57512332
EAN 4053479495972
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
SVCM alloy round blade
- Blade: Round blade, chrome plated
- Tip: DIN 5260-PZ, ISO 8764-PZ, Black Point
- Screw symbol printed on handle end for quick identification
Standard: DIN 5262
Product information
Datasheets(X)
Tip size | PZ2 |
Blade length (A) | 100 mm |
Handle length (B) | 110 mm |
Handle width (C) | 34.7 mm |
Width across flats, screwdriver blade | 6 mm |