Welcome to Würth India For trade customers only

Screwdriver PZ

Pozidriv round blade screwdriver Red Line
SCRDRIV-PZ1X80

Art.-no. 57512331
EAN 4053479495965

Prices for customers after login
Screwdriver PZ

Art.-no. 57512331

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

SVCM alloy round blade
  • Blade: Round blade, chrome plated

  • Tip: DIN 5260-PZ, ISO 8764-PZ, Black Point

  • Screw symbol printed on handle end for quick identification

Standard: DIN 5262

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

PZ1

Blade length (A)

80 mm

Handle length (B)

100 mm

Handle width (C)

31.6 mm

Width across flats, screwdriver blade

4.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information