Welcome to Würth India For trade customers only

Universal twin-arm external and internal extractor

Universal extractor two-arm
EXTR-UNI-2ARM-SPNW250MM

Art.-no. 0714522250
EAN 4024835926188

Prices for customers after login
Universal twin-arm external and internal extractor

Art.-no. 0714522250

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Use as external or internal puller by switching hooks
  • Classic puller for secure and rapid removal of races, gears, ball bearings etc.

  • Drop-forged cross-beam and hooks

  • Gas nitrocarburised spindle

  • Precision-milled feet grip parts being removed securely and gently
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

External clamping width (A)

250 mm

Clamping depth (B)

200 mm

Min./max. internal clamping width (C)

190-330 mm

Spindle length

280 mm

Hook width (D)

36 mm

Hook-tip length (E)

28 mm

Hook-tip thickness (F)

6.5 mm

Max. extraction weight (t max)

7.5 t

Number of arms

2 PCS

Thread dimension

G 3/4 inch

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information