Protective wax
Protective wax
PROTWAX-SPRAY-CLEAR-300ML
Art.-no.
0893082
EAN 4053479302720
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Long-term protection for metal surfaces
- For protecting machines, devices and semi-finished products.
- Forms a tough, waxy and water-repellent protective layer.
- Provides long-term protection in rugged conditions during outdoor storage and sea transportation.
- Heat resistance +120°C.
- Colourless.
Product information
Datasheets(X)
Contents | 300 ml |
Colour | Beige |
Max. temperature resistance | 120 °C |
Density | 0.66 g/cm³ |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!