Welcome to Würth India For trade customers only

Arms Pair Multifunctoin Spotwelder

Pair of arms for multifunction spot welding device
ARMPAIRS-(F.MULTIFUNCT-SPTWELDDEV)-L350

Art.-no. 0691500232
EAN 4053479273365

Prices for customers after login
Arms Pair Multifunctoin Spotwelder

Art.-no. 0691500232

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

Electrode holder, 34 mm, with depressed centre for electrode

Length

350 mm

Material

Copper

Product weight (per item)

2000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information