Workshop trolley Basic
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
Multi-folded steel sheet.
- Steel sheet thickness of body and drawer front 0.8 mm
- Steel sheet thickness of drawer body 0.6 mm
External dimensions without handle and casters:
(W x D x H) 678 x 459 x 724 mm
Loading capacity
- Total load: 250 KG
- Static loading capacity 25KG per drawer
Design
- New design aluminum drawer pulls
- Round-shaped side handle
45mm ball bearing slides
One piece 5mm EVA top mat included
Central locking
With cylinder lock
Stable position
Two running wheel and two steering wheel with locking brake
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!