Welcome to Würth India For trade customers only
Snipe nose pliers DIN ISO 5745

For detailed information, other images and documents, please select individual articles from the following table.

Snipe nose pliers DIN ISO 5745

For gripping, holding and cutting soft and hard wires and cables

See product details

Available in 1 version
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
Ensures long tool life and precision of gripping and cutting surfaces


High-quality tool steel



Extra-long cutting edge also for thicker cables



Cutting edges:


With additional inductive hardening



Surface:


Chrome-plated



Pleasant working conditions and optimal force transmission


Ergonomic, comfort handle



Joint:


Laid on

Complying with DIN ISO 5745