Similar Products
Similar Products

Pneumatic impact screwdriver DSS 1/2 inch H

Reliable, powerful impact screwdriver with fast build-up of torque

Prices for customers after login Questions? 1800 102 5061

Properties:

  • Type description: DSS 1/2 Zoll H
  • Tool holding device: 1/2-inch external square
  • Max. working torque: 470 Nm
  • Max. releasing torque: 569 Nm
  • Sound-pressure level: 92 dB
  • Vibration: 3.78 m/s²
  • Working pressure: 6.3 bar
  • Weight of machine: 2.3 kg
  • Min. hose inner diameter: 8 mm
  • Air consumption: 102 l/min
  • Connection thread: 1/4 inch
  • Length x width x height: 195 x 64 x 202 mm
Type description Tool holding device Max. working torque Max. releasing torque Art.-no. Quantity PU
price/PU
 
DSS 1/2 Zoll H 1/2-inch external square 470 Nm 569 Nm 07037360
x 1
Exclusively for trade customers Register now and access more than 125,000 products
  • Prices for customers after login
  • Login/Register
  • Call customer service:
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping cart or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Art.-no.:
Product information
Technical information
Specification

Perfect weight distribution

Rugged, well-balanced unit in aluminium housing

Very handy and user-friendly

Rubberised and ergonomically designed handle, user-friendly right/left changeover and adjustable trigger

Long service life and virtually vibration-free

High-quality pin impact mechanism in oil bath with 6-disc motor.

Notice
  • Recommended maximum bolt size: M15
  • Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.
  • The operating torque is the torque usually achieved under average working conditions. It is dependent on the highly varying ambient conditions (air pressure, hose diameter, soiling etc.).
  • When used regularly, the machine should be lightly oiled via the pneumatic air supply every day. The use of a mist lubricator is recommended
  • Plug-in nipple not included in scope of delivery
 
In order to guarantee the best service possible, we make use of cookies. By using our services you agree to the privacy policy. Close
Top