Plasma Cutter Power 40
For detailed information, other images and documents, please select individual articles from the following table.
Plasma Cutter Power 40
Single phase Plasma cutting machine
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Single phase Plasma cutting machine based on MOFSET technology
- Compressed air plasma cutting system
- Torch automatic cooling
- Very low air consumption 60L/min at 3.5bar
Notice
Air pressure should not exceed 6 bar
Application area
For cutting mild steel, stainless steel, aluminium, copper, sheet metal
Instructions
Cutting operation should be started from the end of the work piece to prevent slag
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!